Leverset w/ Single Step Roses Classroom Lock - Oiled Bronze Clutch

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Leverset w/ Single Step Roses Classroom Lock - Oiled Bronze Clutch

Item #: WBB279453

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Leverset w/ Single Step Roses Classroom Lock - Oiled Bronze Clutch

UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. Standard for all leversets, all functions. 6 pin solid brass SC-1 ILCO #1145 keyway, keyed to 5 pins. 2 keys. Separate lever spring mechanisms help prevent sag. 1/2" throw solid brass latch-bolt, UL listed, three hour fire rated. Full 5" long handles on all levers in all functions. Accepts Lori 1539/1590; ILCO 7035; DOM 1x5HT Medeco 20-200A1 or ASSA cylinder plugs. Convertible Posts Oil Rubbed Bronze Finish.

Product Specifications

    • SERIESSL8160
    • COLOR FINISHOil Rubbed Bronze
    • GRADE2
    • APPROVALS OR CERTIFICATIONSUL Listed
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • KEYWAYSchlage SC-1
    • LATCHUL
    • BACKSET INCHES2-3/4
    • KEY QUANTITY2
    • STRIKEANSI
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware
    • DESCRIPTIONClassroom Lock With Clutch
    • MANUFACTURERS PART NUMBERCSL8160R10B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!