Leverset W/ Single Step Roses Passage Set - Polished Brass - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Leverset W/ Single Step Roses Passage Set - Polished Brass - Pkg Qty 2

Item #: WBB279646

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$89.95 each

Sold in packages of 2

Price: $179.90
Product Information
Customer Review
Product Q&A
Leverset w/ Single Step Roses Passage Set - Polished Brass

UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. Standard for all leversets, all functions. 6 pin solid brass SC-1 ILCO #1145 keyway, keyed to 5 pins. 2 keys. Separate lever spring mechanisms help prevent sag. 1/2" throw solid brass latch-bolt, UL listed, three hour fire rated. Full 5" long handles on all levers in all functions. Accepts Lori 1539/1590; ILCO 7035; DOM 1x5HT Medeco 20-200A1 or ASSA cylinder plugs. Convertible Posts Polished Brass Finish.

Product Specifications

    • SERIESSL8160
    • COLOR FINISHPolished Brass
    • GRADE2
    • APPROVALS OR CERTIFICATIONSUL Listed
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • LATCHUL
    • BACKSET INCHES2-3/4
    • KEY QUANTITY2
    • STRIKEANSI
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware
    • DESCRIPTIONPassage Set
    • MANUFACTURERS PART NUMBERSL8160N03

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!