discount codeFree shipping over 300

Applied at checkout

+

Codelocks Mechanical Lockset w/Grade 1 Cyl Chassis, CL610-CC-BS, EZ Code Change, Brushed Steel

Codelocks Mechanical Lockset w/Grade 1 Cyl Chassis, CL610-CC-BS, EZ Code Change, Brushed Steel

Item #: WBB2156578

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$483.00 up to 5% OFF

Price: $457.95

Save $13.74 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Codelocks Mechanical Lockset w/Grade 1 Cyl Chassis, CL610-CC-BS, EZ Code Change, Brushed Steel

Features:
  • Quick code change allows on door code change in seconds
  • Tubular mortice latch
  • Outside lever handle retracts the latch after correct code is entered
  • Spring loaded latchbolt locks automatically when door is closed
  • Internal doors and external doors
  • Mechanical codelock
  • Supplied with a random code commencing with the "C" clear button


    Product Specifications

    • DEPTH INCHES9
    • WIDTH INCHES2-5/16
    • WEIGHT LBS10
    • HEIGHT INCHES7-1/4
    • MAX USER CODES8191
    • AUDIT TRAILNo
    • DOOR THICKNESS INCHES1-3/8 - 2-1/2
    • COLOR FINISHBrushed Steel
    • APPLICATIONStandard Doors
    • BRANDCodelocks
    • CONSTRUCTIONZinc Alloy
    • WARRANTYLimited Lifetime
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    See More Questions & Answers

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Codelocks Mechanical Lockset w/Grade 1 Cyl Chassis, CL610-CC-BS, EZ Code Change, Brushed Steel

    Codelocks Mechanical Lockset w/Grade 1 Cyl Chassis, CL610-CC-BS, EZ Code Change, Brushed Steel

    Item #: WBB2156578

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Codelocks Mechanical Lockset w/Grade 1 Cyl Chassis, CL610-CC-BS, EZ Code Change, Brushed Steel
      Codelocks Mechanical Lockset w/Grade 1 Cyl Chassis, CL610-CC-BS, EZ Code Change, Brushed Steel

      Be the first to know about our special deals and events!

      Top