Take 15% off your entire order!

Offer applied at checkout

Networx NETDKPAK/26D Access Control Networx Digital Keypad Controller Kit, 26D Finish

Networx NETDKPAK/26D Access Control Networx Digital Keypad Controller Kit, 26D Finish

Item #: WBB1640685

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,020.00 up to 18% OFF

Price: $832.00

$138.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $832.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Networx NETDKPAK/26D Access Control Networx Digital Keypad Controller Kit, 26D Finish

Networx NETDKPAK/26D Access Control Networx Digital Keypad Controller Kit, 26D Finish.

Product Specifications

  • DEPTH INCHES4
  • WIDTH INCHES8
  • LENGTH INCHES24
  • WEIGHT LBS4
  • TIMED ENTRY (SECONDS)Adjustable
  • MAX USER CODES5000
  • COLOR FINISHSatin Chrome
  • VOLTS12v DC
  • DOOR THICKNESS INCHES1-3/4" Standard
  • BRANDNetworx
  • MANUFACTURERS PART NUMBERNETDKPAK/26D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advanced Electronic Control Lock w/Audit Trail 300 Combination Cap SFIC Prepped

Item #: B481695

Not Yet Rated

Usually ships in 21 to 24 days

$837.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Networx NETDKPAK/26D Access Control Networx Digital Keypad Controller Kit, 26D Finish

Networx NETDKPAK/26D Access Control Networx Digital Keypad Controller Kit, 26D Finish

Item #: WBB1640685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant