Take 15% off your entire order!

Offer applied at checkout

Networx PDL6500CRR/26D Access Control Networx Digital/Proximity Lock, 5000 Combination, Wirelessly P

Networx PDL6500CRR/26D Access Control Networx Digital/Proximity Lock, 5000 Combination, Wirelessly P

Item #: WBB1640692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,895.00 up to 18% OFF

Price: $1,546.00

$257.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,546.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Networx PDL6500CRR/26D Access Control Networx Digital/Proximity Lock, 5000 Combination, Wirelessly P

Networx PDL6500CRR/26D Access Control Networx Digital/Proximity Lock, 5000 Combination, Wirelessly Programmed, Mortise, Right Hand.

Product Specifications

  • BATTERY LIFE500.000 cycles
  • DEPTH INCHES2
  • WIDTH INCHES3-1/4
  • COMBINATION/KEYINGSchlage "C"
  • HEIGHT INCHES8
  • WEIGHT LBS9
  • TIMED ENTRY (SECONDS)Adjustable
  • MAX USER CODES5000
  • COLOR FINISHSatin Chrome
  • DOOR THICKNESS INCHES1-3/8" - 1-7/8"
  • DOOR HANDINGRight
  • APPROVALS OR CERTIFICATIONSBHMA Grade 1
  • BRANDNetworx
  • CONSTRUCTIONZinc Diecast
  • MANUFACTURERS PART NUMBERPDL6500CRR/26D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Networx PDL6500CRL/26D Access Control Networx Digital/Proximity Lock, 5000 Combination, Wirelessly P

Item #: B1640691

Not Yet Rated

Usually ships in 21 to 24 days

$1,546.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Networx PDL6500CRR/26D Access Control Networx Digital/Proximity Lock, 5000 Combination, Wirelessly P

Networx PDL6500CRR/26D Access Control Networx Digital/Proximity Lock, 5000 Combination, Wirelessly P

Item #: WBB1640692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant