Residential Double Cylinder Deadbolts - Polished Brass Keyed Different - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Residential Double Cylinder Deadbolts - Polished Brass Keyed Different - Pkg Qty 4

Item #: WBB279413

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 4

Price: $135.80
Product Information
Customer Review
Product Q&A
Residential Double Cylinder Deadbolts - Polished Brass Keyed Different

ANSI- A156.2, Auxiliary Locks - ADA Thumbturns. Housing: Heavy Duty with exterior outer slip housing to prevent wrenching. Deadbolt: All solid, 1" steel for additional strength. Backset: 2-3/4" (69.9mm), optional- 2-3/8" (60.3mm). Strikes: Supplied with security strike, finish strike and dust box for steel or wood frames. Doors: 1-3/8" (34.9mm) to 1-3/4" (44.5mm). Cylinders: Solid Brass, SC1 keyway, drilled 6, Pinned 5, Most OEM cylinders fit, keyed alike available, double cylinder available. Through Bolts: 1/4" solid steel (2). Certification Compliance: ANSI- 156.2. Packaging: 20 per case Polished Brass Finish.

Product Specifications

    • KEYWAYDouble SC-1
    • COLOR FINISHPolished Brass
    • SERIES92000
    • BACKSET INCHES2-3/4
    • DESCRIPTIONDouble Cylinder Deadbolts Keyed Different
    • MANUFACTURERS PART NUMBER92260PBKD
    • KEY QUANTITY2
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY4
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!