Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Primeline Products SE 70007 Brass Key Lock Cylinder - Boxed

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Primeline Products SE 70007 Brass Key Lock Cylinder - Boxed

Item #: WBB1958942

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Primeline Products SE 70007 Brass Key Lock Cylinder - Boxed

This is a perfect replacement cylinder for your existing rim cylinder. It's constructed from solid brass and can be re-keyed.

Features:
  • Comes complete with 2 cut keys
  • Uses the origional Segal keyway
  • Ideal retrofit to existing installation
  • Can be rekeyed
  • Solid brass

Product Specifications

    • DESCRIPTIONBrass Key Lock Cylinder - Boxed
    • MANUFACTURERS PART NUMBERSE 70007
    • WEIGHT LBS0.485
    • COLORBrass
    • WARRANTY1 Year
    • LENGTH2-1/4"
    • CONSTRUCTIONSolid Brass
    • WIDTH1-3/16"
    • HEIGHT1-3/16"
    • DEPTH--
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!