Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Cylinder Deadbolt - Stainless Steel K4 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Single Cylinder Deadbolt - Stainless Steel K4 - Pkg Qty 4

Item #: WBB279407

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 4

Price: $167.80
Product Information
Customer Review
Product Q&A
Single Cylinder Deadbolt - Stainless Steel K4

ANSI- A156.5, Auxiliary Locks- Grade 2. Use on A label or lesser doors when used in conjunction with a rated primary latching device. Housing: Heavy duty with body guard shield to increase strength against wrenching. Deadbolt: 1" (25.4mm), solid steel with hardened insert. UL and CUL Listed. Backset: 2-3/4" (69.9mm), optional-2-3/8" (60.3mm). Strikes: Supplied with security strike, finish strike and dust box for steel or wood frames. Doors: 1-3/8" (34.9mm) to 1-3/4" (44.5mm). Cylinders: Solid brass, SC1 keyway, drilled 6. pinned 5, most OEM cylinders fit. Keying: Single Cylinder, Double Cylinder, KA-4 available, 2 keys per deadbolt, single cylinder features deadlock interior thumbturn. Finishes: US3, US32D, US10B. Thru Bolts: 1/4" solid steel (2). Certification Compliance: ANSI- 156.2, Grade 2- Auxiliary Locks, UL and CUL. Packaging: 20 per case Dull Chome Finish.

Product Specifications

    • KEYWAYSchlage SC-1
    • SERIES72000
    • BACKSET INCHES2-3/4
    • LATCHUL
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY4
    • BRANDS. Parker Hardware
    • COLOR FINISHDull Chrome
    • DESCRIPTIONSingle Cylinder Deadbolt - K4
    • MANUFACTURERS PART NUMBER72162K4
    • KEY QUANTITY2
    • GRADE2
    • STRIKEANSI
    • APPROVALS OR CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!