Locksets
Brand
Length
Gauge
Material
Width
Height
Type
Color
Price
Related Products
Features: Double Combination (DC) Keyless Lock, with combination on outside and inside Mechanical, keyless push-button lock Thumb turn on entry and exit Adjustable Deadbolt Heavy Duty deadbolt security Changeable Handing Easy to change code Lifetime Mechanical Warranty Easy installation with EZ plates, no drilling required Covers standard 2 1/8" hole Ideal for residential entry doors, garage doors, and commercial doors
Yale 4700LN cylindrical locks are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The4700LN series is certified to ANSI/BHMA Grade 1 standards and is UL fire-listed for all functions ensuring reliability and peace of mind. Made in the USA. Limited Warranty is 5 Years.
Universal satin nickel finish mailbox lock. Fits brands such as American, Auth Florence, Miami -Carey and Bommer. Standard key lock with 90 degree counterclockwise rotational cylinder to unlock. Includes 5 sizes of cams and 2 keys. Hudson keyway. Locks are keyed diffferently. Keyed alike locks available, call for information.
Grade 1 Extra Heavy Duty Contractor Quality® Leverset. Meets or exceeds.Federal ADA requirements. UL latch bolt standard for every function, with 1/2" throw. Large 31/2" diameter roses for new or replacement installations. 4-7/8" ANSI strike is standard with each lock. UL listed, 3-hour fire rated 2-3/4" backset commercial latch. Extra heavy cylindrical construction for long-wearing durable use. Extra heavy duty mounting plates are resistant to attack. 6 pin tumbler, SC-1 Keyway, Pinned 5. Mounting studs prevent chassis rotation from heavy torqueto the outside lever. Accepts Lori, DOM, or ...
Features: Mechanical, keyless push-button lock Lifetime mechanical warranty Keyless entry hook bolt Marine Grade Finish for coastal/saltwater environments Low Profile Ideal for light-duty applications Easy to change code Suitable for both indoor and outdoor use Compatible with C-25 Pull Handle (C-25 pull handle not available in BB or MG finish) Ideal for cabinets, sliding glass doors, closets, lockers, bi-fold doors and more