Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tubular "L" Levers - Entry Ul Latch Sc-1 Keyway - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Tubular "L" Levers - Entry Ul Latch Sc-1 Keyway - Pkg Qty 2

Item #: WBB279526

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$71.95 each

Sold in packages of 2

Price: $143.90
Product Information
Customer Review
Product Q&A
Tubular "L" Levers - Entry UL Latch SC-1 Keyway

Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 2-1/8" (53.97mm) bore through door. Backset: Adjustable-2-3/4" to 2-3/8". Door Thickness: 1-3/8" to 1-3/4", Latch: Brass 1/2" throw, Adjustable - UL on keyed functions. Guarded Latchbolt on all locking functions. Latch front: 1 X 2-1/4". Strike: 4-7/8" A.S.A., option- 2-1/4" full lip strike. Cylinder: Solid brass 6 pin keyed 5, SC-1 keyway, Locks will accept Lori plugs. Master key and Grand Master key available. Keys: 2 per lock, Handed: Non-handed. Finishes: 26D. Packaging: 10 per case- boxed. Standard Package: Entrance includes- 2-3/4" backset latch, 2-3/4" T-Strike, SC-1 key-way, 2 keys. Trim: Single step rose, standard lever Dull Chome Finish.

Product Specifications

    • KEYWAYSchlage SC-1
    • SERIESL6120
    • BACKSET INCHES2-3/4
    • APPROVALUL Listed
    • LATCHUL
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware
    • COLOR FINISHDull Chome
    • DESCRIPTIONEntry UL Latch SC-1 Keyway
    • MANUFACTURERS PART NUMBERL6160A26DKD
    • KEY QUANTITY2
    • GRADE2
    • STRIKEANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!