Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Hardware Lock Entry Ball Sc1 Keyway Kd G2 Box - Polished Brass - Pkg Qty 6
See all 18 items in product family

Ultra Hardware Lock Entry Ball Sc1 Keyway Kd G2 Box - Polished Brass - Pkg Qty 6

Item #: WBB561821

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
Ultra Hardware Lock Entry Ball SC1 Keyway KD G2 Box - Polished Brass

Features:

  • Polished Brass Commercial Lockset (Storeroom MK)
  • Heavy duty
  • Grade 2
  • 6 pin solid brass cylinders
  • Keyed to 5 pin AR1
  • Cylinder removable for rekeying
  • Fits doors from 1-3/8" to 1-3/4" thick
  • Sleeve collar latchbolt option for use on metal doors
  • Cylindrical lock housing cold rolled steel mechanism, zinc dichromated for corrosion resistance
  • Reinforced solid brass or stainless steel ball knobs
  • Concealed mounting screws
  • 3" Rosettes, threaded inside & outside
  • Standard 2-1/8" hole bore
  • 1/2" throw latch
  • Panic proof mechanism
  • Furnished with 1-1/8" face on latch strike and ASA strike for door jamb
  • Meets ANSI Specifications

Product Specifications

    • BACKSET2-3/4 Square
    • HEIGHT INCHES8.75
    • FUNCTIONSEntry Keyed Different
    • FINISHPolished Brass
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • KEYWAY TYPESC1
    • LENGTH INCHES24
    • DESCRIPTIONCylindrical Ball Lockset
    • MANUFACTURERS PART NUMBER44221
    • WEIGHT LBS62
    • WIDTH INCHES18
    • CONSTRUCTIONSteel
    • GRADE2
    • PACKAGE TYPEBox
    • TYPECommercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!