Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Hardware Lock Entry G3 Ball Knob - Stainless Steel - Pkg Qty 6
See all 18 items in product family

Ultra Hardware Lock Entry G3 Ball Knob - Stainless Steel - Pkg Qty 6

Item #: WBB561855

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.75 each

Sold in packages of 6

Price: $118.50
Product Information
Customer Review
Product Q&A
Ultra Hardware Lock Entry G3 Ball Knob - Stainless Steel

Features:

  • Surface Mount Exit Bars - ANSI 156.3 Grade 2
  • Fits all doors from 30" to 36" in width
  • 4-1/2" Minimum style
  • Reversible for all function and trim hex key dog device
  • Surface mount strike with extra shim
  • Exterior trim not included
  • Works with 02058 ball knob and 02059 lever

Product Specifications

    • BACKSETAdjustable
    • HEIGHT INCHES8.25
    • FUNCTIONSEntry Multi-Key
    • FINISHStainless Steel
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • KEYWAY TYPE--
    • LENGTH INCHES24.5
    • DESCRIPTIONCylindrical Ball Lockset
    • MANUFACTURERS PART NUMBER44128
    • WEIGHT LBS47.45
    • WIDTH INCHES15.75
    • CONSTRUCTIONSteel
    • GRADE--
    • PACKAGE TYPEBox
    • TYPELight Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what type of key is for this lock

Question Asked By: sije , spring valley ny , May 07, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result