Cylinder Mounting Pad For Horizontal Rim Exit Device With Concealed Vertical Rods - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cylinder Mounting Pad For Horizontal Rim Exit Device With Concealed Vertical Rods - Pkg Qty 10

Item #: WBB279339

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.25 each

Sold in packages of 10

Price: $232.50
Product Information
Customer Review
Product Q&A
Cylinder Mounting Pad For Horizontal Rim Exit Device With Concealed Vertical Rods

This premium, heavy-duty crossbar device is constructed of true architectural materials and will provide many years of quiet and dependable service. Available both as RIM and Concealed Vertical Rod models for application to narrow, medium and wide stile aluminum storefront doors. Ideal for reliable, maintenance-free service in high abuse areas, the #540V and the #UL540 are anodized (not painted). They exceed all life safety code requirements. Aluminum Finish.

Product Specifications

    • SERIES540
    • COLOR FINISHAluminum
    • PACKAGE QUANTITY10
    • BRANDS. Parker Hardware
    • PACKAGE INCLUDESMounting Fasteners
    • DESCRIPTIONCylinder Mounting Pad
    • MANUFACTURERS PART NUMBERCMP540VAL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!