Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Fire Rated Grade 1 Rim Exit, 36"Wide, Dura Bronze

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Copper Creek Fire Rated Grade 1 Rim Exit, 36"Wide, Dura Bronze

Item #: WBB1589010

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save up to 60%
Price: $ 159.95
Product Information
Customer Review
Product Q&A
Copper Creek Fire Rated Grade 1 Rim Exit, 36"Wide, Dura Bronze

Features:
  • Fire rated Grade 1 Rim panic Exit device 36"
  • Dura bronze finish

Product Specifications

    • SERIESBulldog - Grade 1
    • MAXIMUM DOOR THICKNESS INCHES2-1/4
    • ASSEMBLED WIDTH (IN.)6-1/8
    • BRANDCopper Creek
    • COLOR FINISHDura Bronze
    • MINIMUM DOOR THICKNESS INCHES1-3/4
    • ASSEMPLED DEPTH (IN.)2-5/8
    • ASSEMBLED LENGTH (IN.)32-1/8
    • DESCRIPTIONFire Rated Grade 1 Rim Exit
    • MANUFACTURERS PART NUMBERR9500F-DB-36
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • WIDTH INCHES36
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)Commercial Grade 1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!