Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Rated Panic Devices - 48" Horizontal Type 1-1/2 Hour - Aluminum

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Fire Rated Panic Devices - 48" Horizontal Type 1-1/2 Hour - Aluminum

Item #: WBB279281

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 274.95
Product Information
Customer Review
Product Q&A
Fire Rated Panic Devices - 48" Horizontal Type 1-1/2 Hour - Aluminum

These top performing UL fire rated panic devices are made for high traffic areas such as hospitals, schools and other public use buildings. An ideal companion product for ADA compliant installations. Available in aluminum finish, may also be used with a cylinder, keyed ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Dull Chrome Finish.

Product Specifications

    • COLOR FINISHDull Chrome
    • SERIES52000
    • DESCRIPTIONHorizontal
    • MANUFACTURERS PART NUMBER5202948
    • PACKAGE INCLUDESMounting Fasteners
    • WIDTH INCHES25 - 48
    • GRADE1
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!