Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Rated Panic Devices - Extension Kit For 10' Door - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Fire Rated Panic Devices - Extension Kit For 10' Door - Pkg Qty 5

Item #: WBB279307

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.50 each

Sold in packages of 5

Price: $117.50
Product Information
Customer Review
Product Q&A
Fire Rated Panic Devices - Extension Kit For 10' Door

Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 36" to 48" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. Available in aluminum, and duranĀ­odic finishes may also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Finish.

Product Specifications

    • SERIES525
    • DESCRIPTIONFire Rated Panic Devices
    • MANUFACTURERS PART NUMBER525VEXT
    • PACKAGE INCLUDESMounting Fasteners
    • GRADE1
    • PACKAGE QUANTITY5
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!