Take 15% off your entire order!

Offer applied at checkout

Fire Rated Panic Devices - Horizontal Type 1-1/2 hour

Fire Rated Panic Devices - Horizontal Type 1-1/2 hour

Item #: WBB279304

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $343.95

Save $17.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fire Rated Panic Devices - Horizontal Type 1-1/2 hour

Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 36" to 48" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. Available in aluminum, and duran­odic finishes may also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Dull Chrome Finish.

Product Specifications

  • SERIES525
  • COLOR FINISHDull Chrome
  • GRADE1
  • PACKAGE QUANTITY1
  • PACKAGE INCLUDESMounting Fasteners
  • BRANDS. Parker Hardware
  • DESCRIPTIONFire Rated Panic Devices
  • MANUFACTURERS PART NUMBER52529
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Rated Panic Devices - Horizontal Type 1-1/2 Hour - Polished Brass

Item #: B279305

Not Yet Rated

Usually ships in 3 to 6 days

$242.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Rated Panic Devices - Horizontal Type 1-1/2 hour

Fire Rated Panic Devices - Horizontal Type 1-1/2 hour

Item #: WBB279304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant