Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Grade 1 Rim Exit, 36"Wide, Satin Stainless

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Copper Creek Grade 1 Rim Exit, 36"Wide, Satin Stainless

Item #: WBB1589016

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $496.00 Save up to 60%
Price: $ 198.95
Product Information
Customer Review
Product Q&A
Copper Creek Grade 1 Rim Exit, 36"Wide, Satin Stainless

Features:
  • Grade 1 Rim panic Exit device 36"
  • Satin stainless finish

Product Specifications

    • SERIESBulldog - Grade 1
    • MAXIMUM DOOR THICKNESS INCHES2-1/4
    • ASSEMBLED WIDTH (IN.)6-1/8
    • BRANDCopper Creek
    • COLOR FINISHSatin Stainless
    • MINIMUM DOOR THICKNESS INCHES1-3/4
    • ASSEMPLED DEPTH (IN.)2-5/8
    • ASSEMBLED LENGTH (IN.)32-1/8
    • DESCRIPTIONGrade 1 Rim Exit
    • MANUFACTURERS PART NUMBERR9500-SS-36
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • WIDTH INCHES36
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)Commercial Grade 1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!