Passage Lever Trim - With Solid Spindle Passage Function Dull Chrome - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Passage Lever Trim - With Solid Spindle Passage Function Dull Chrome - Pkg Qty 2

Item #: WBB279190

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$99.95 each

Sold in packages of 2

Price: $199.90
Product Information
Customer Review
Product Q&A
Passage Lever Trim - With Solid Spindle Passage Function Dull Chrome

Series LL520 lever keyed locks, in dull chrome, are available for the UL520 UL523, UL524, UL 525, UL 526 and 520V panic exit devices. Fits a standard ANSI #161 cutout. Dull Chrome Finish.

Product Specifications

    • COLOR FINISHDull Chrome
    • SERIESLL520
    • DESCRIPTIONPassage Lever Trim
    • MANUFACTURERS PART NUMBERSNLL520DCH
    • PACKAGE INCLUDESMounting Fasteners
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!