Pull Handle For Horizontal Rim Exit Device - Aluminum - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Pull Handle For Horizontal Rim Exit Device - Aluminum - Pkg Qty 4

Item #: WBB279326

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$45.95 each

Sold in packages of 4

Price: $183.80
Product Information
Customer Review
Product Q&A
Pull Handle For Horizontal Rim Exit Device - Aluminum

This premium, heavy-duty crossbar device is constructed of true architectural materials and will provide many years of quiet and dependable service. Available both as RIM and Concealed Vertical Rod models for application to narrow, medium and wide stile aluminum storefront doors. Ideal for reliable, maintenance-free service in high abuse areas, the #540V and the #UL540 are anodized (not painted). They exceed all life safety code requirements. Aluminum Finish.

Product Specifications

    • SERIES540
    • COLOR FINISHAluminum
    • PACKAGE QUANTITY4
    • BRANDS. Parker Hardware
    • PACKAGE INCLUDESMounting Fasteners
    • DESCRIPTIONPull Handle
    • MANUFACTURERS PART NUMBERPH540AL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!