Copper Creek Pull Plate W/Cylinder For Exit Device, 6 Pin Schlage Standard-Kwi Opt, Aluminum

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Copper Creek Pull Plate W/Cylinder For Exit Device, 6 Pin Schlage Standard-Kwi Opt, Aluminum

Item #: WBB1588996

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.00 Save up to 63%
Price: $ 26.95
Product Information
Customer Review
Product Q&A
Copper Creek Pull Plate W/Cylinder For Exit Device, 6 Pin Schlage Standard-Kwi Opt, Aluminum

Exterior trim cover pull plate with cylinder for rim or vertical rod Exit devices.

Features:
  • Schlage c 6 pin keyway standard
  • Aluminum finish

Product Specifications

    • COLOR FINISHAluminum
    • SERIESBulldog - Grade 1
    • DESCRIPTIONPull Plate W/ Cylinder For Exit Device
    • MANUFACTURERS PART NUMBERED-PCYL-AL
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)6 pin Schlage standard - KWI optional
    • BRANDCopper Creek

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!