Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Pull Plate W/Cylinder For Exit Device, 6 Pin Schlage Standard-Kwi Opt, Dura Bronze

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Copper Creek Pull Plate W/Cylinder For Exit Device, 6 Pin Schlage Standard-Kwi Opt, Dura Bronze

Item #: WBB1589004

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.00 Save up to 63%
Price: $ 26.95
Product Information
Customer Review
Product Q&A
Copper Creek Pull Plate W/Cylinder For Exit Device, 6 Pin Schlage Standard-Kwi Opt, Dura Bronze

Exterior trim cover pull plate with cylinder for rim or vertical rod Exit devices.

Features:
  • Schlage c 6 pin keyway standard
  • Dura bronze finish

Product Specifications

    • COLOR FINISHDura Bronze
    • SERIESBulldog - Grade 1
    • DESCRIPTIONPull Plate W/ Cylinder For Exit Device
    • MANUFACTURERS PART NUMBERED-PCYL-DB
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)6 pin Schlage standard - KWI optional
    • BRANDCopper Creek

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!