Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rods Extenders To Fit 10' Doors - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Rods Extenders To Fit 10' Doors - Pkg Qty 2

Item #: WBB279286

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$88.95 each

Sold in packages of 2

Price: $177.90
Product Information
Customer Review
Product Q&A
Rods Extenders To Fit 10' Doors

Grade 1 Vertical panic device is for double door installations. Vertical units can be cut to size, and are to be used with Horizontal panic devices. Finish.

Product Specifications

    • SERIES520
    • DESCRIPTIONRod Extender
    • MANUFACTURERS PART NUMBER520VRC
    • PACKAGE INCLUDESMounting Fasteners
    • GRADE1
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!