Storeroom Lever Trim - Accepts Ic Core Dull Chrome - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Storeroom Lever Trim - Accepts Ic Core Dull Chrome - Pkg Qty 2

Item #: WBB279155

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$97.95 each

Sold in packages of 2

Price: $195.90
Product Information
Customer Review
Product Q&A
Storeroom Lever Trim - Accepts IC Core Dull Chrome

Series LL520 lever keyed locks, in dull chrome, are available for the UL520 UL523, UL524, UL 525, UL 526 and 520V panic exit devices. Fits a standard ANSI #161 cutout. Dull Chrome Finish.

Product Specifications

    • COLOR FINISHDull Chrome
    • SERIESLL520
    • DESCRIPTIONStoreroom Lever Trim
    • MANUFACTURERS PART NUMBERDLL520DCHIC
    • PACKAGE INCLUDESMounting Fasteners
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!