UL Panic Device With Sex Bolts

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

UL Panic Device With Sex Bolts

Item #: WBB279247

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
UL Panic Device With Sex Bolts

Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 25" to 36" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. May also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Aluminum Finish.

Product Specifications

    • WIDTH INCHES25 - 36
    • SERIES520
    • COLOR FINISHAluminum
    • GRADE1
    • PACKAGE QUANTITY1
    • PACKAGE INCLUDESMounting Fasteners
    • BRANDS. Parker Hardware
    • DESCRIPTIONExit Bolt With Sex Bolts
    • MANUFACTURERS PART NUMBERSUL520AL

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the difference between exit bolt and exit bolt dead latch with sex bolts?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result