discount codeFree shipping over 300

Applied at checkout

UL Panic Exit Bolt - Satin Brass

UL Panic Exit Bolt - Satin Brass

Item #: WBB279246

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $223.95

Quantity

Popular item in this category

UL Panic Exit Bolt - Polished Brass

Usually ships in 3 to 6 days

Not Yet Rated

$220.95

Customers Also Viewed

UL Panic Exit Bolt - Satin Brass

Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 25" to 36" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. May also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Satin Brass Finish.

Product Specifications

  • WIDTH INCHES25 - 36
  • SERIES520
  • COLOR FINISHSatin Brass
  • GRADE1
  • PACKAGE QUANTITY1
  • PACKAGE INCLUDESMounting Fasteners
  • BRANDS. Parker Hardware
  • DESCRIPTIONExit Bolt
  • MANUFACTURERS PART NUMBERUL520SB
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
UL Panic Exit Bolt - Satin Brass

UL Panic Exit Bolt - Satin Brass

Item #: WBB279246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top