Vertical Touch Bar - For Double Door Installation Aluminum

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Vertical Touch Bar - For Double Door Installation Aluminum

Item #: WBB279303

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 327.95
Product Information
Customer Review
Product Q&A
Vertical Touch Bar - For Double Door Installation Aluminum

Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 36" to 48" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. Available in aluminum, and duranĀ­odic finishes may also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Aluminum Finish.

Product Specifications

    • COLOR FINISHAluminum
    • SERIES525
    • DESCRIPTIONVertical Touch Bar
    • MANUFACTURERS PART NUMBER525VAL
    • PACKAGE INCLUDESMounting Fasteners
    • GRADE1
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!