discount codeFree shipping over 300

Applied at checkout

Don Jo 1712-626 Ball Latch, 2-1/8"x1", Brushed Chrome - Pkg Qty 20

Don Jo 1712-626 Ball Latch, 2-1/8"x1", Brushed Chrome - Pkg Qty 20

Item #: WBB1723687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.40 ea.

Price: $148.00 / Pkg of 20

Quantity

Popular item in this category

Don Jo CR 275 Closer Reinforcement, 14"x4-1/8", 12 Gauge, Steel - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$67.00

Customers Also Viewed

Don Jo 1712-626 Ball Latch, 2-1/8"x1", Brushed Chrome

Don-Jo Mfg Ball Latch Brushed Chrome.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • LATCH DIMENSIONS2-1/8 x 1
  • WIDTH INCHES2
  • LENGTH INCHES2-1/4
  • COLOR FINISHBrushed Chrome
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY10
  • STRIKE INCHES2-1/8 x 1 / 2-1/8 x 3/8
  • BRANDDon-Jo
  • DESCRIPTIONBall Latch
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER1712-626
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1712-626 Ball Latch, 2-1/8"x1", Brushed Chrome - Pkg Qty 20

Don Jo 1712-626 Ball Latch, 2-1/8"x1", Brushed Chrome - Pkg Qty 20

Item #: WBB1723687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top