Take 15% off your entire order!

Offer applied at checkout

Don Jo 1716-619 Ball Latch, 1", Satin Nickel - Pkg Qty 20

Don Jo 1716-619 Ball Latch, 1", Satin Nickel - Pkg Qty 20

Item #: WBB1723691

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.97 ea.

Minimum Quantity: 2

Price: $39.40 / Pkg of 20

Save $1.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 1716-619 Ball Latch, 1", Satin Nickel

Don-Jo Mfg Ball Latch Satin Nickel.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • LATCH DIMENSIONS1
  • WIDTH INCHES2
  • LENGTH INCHES2-1/4
  • COLOR FINISHSatin Nickel
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY10
  • STRIKE INCHES2-1/4 x 1-13/32
  • BRANDDon-Jo
  • DESCRIPTIONBall Latch
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER1716-619
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Don Jo 1714-619 Ball Latch, 2-1/4"x1, Satin Nickel - Pkg Qty 20

Item #: B1723686

Not Yet Rated

Usually ships in 10 to 13 days

$36.00

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1716-619 Ball Latch, 1", Satin Nickel - Pkg Qty 20

Don Jo 1716-619 Ball Latch, 1", Satin Nickel - Pkg Qty 20

Item #: WBB1723691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant