discount codeFree shipping over 300

Applied at checkout

Don Jo 1716-626 Ball Latch, 1", Brushed Chrome - Pkg Qty 20

Don Jo 1716-626 Ball Latch, 1", Brushed Chrome - Pkg Qty 20

Item #: WBB1723692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.75 ea.

Minimum Quantity: 2

Price: $35.00 / Pkg of 20

Quantity

Popular item in this category

Don Jo 1714-626 Ball Latch, 2-1/4"x1, Brushed Chrome - Pkg Qty 20

Usually ships in 10 to 13 days

Not Yet Rated

$36.00

Customers Also Viewed

Don Jo 1716-626 Ball Latch, 1", Brushed Chrome

Don-Jo Mfg Ball Latch Brushed Chrome.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • LATCH DIMENSIONS1
  • WIDTH INCHES2
  • LENGTH INCHES2-1/4
  • COLOR FINISHBrushed Chrome
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY10
  • STRIKE INCHES2-1/4 x 1-13/32
  • BRANDDon-Jo
  • DESCRIPTIONBall Latch
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER1716-626
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1716-626 Ball Latch, 1", Brushed Chrome - Pkg Qty 20

Don Jo 1716-626 Ball Latch, 1", Brushed Chrome - Pkg Qty 20

Item #: WBB1723692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top