discount codeFree shipping over 300

Applied at checkout

Don Jo 534 MWA Metal-Wood Stud Anchor, 5-3/4L, Steel - Pkg Qty 50

Don Jo 534 MWA Metal-Wood Stud Anchor, 5-3/4L, Steel - Pkg Qty 50

Item #: WBB1723591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.90 ea.

Minimum Quantity: 2

Price: $45.00 / Pkg of 50

Quantity

Popular item in this category

Don Jo MWAP Anchor, 1/8", Steel - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$12.80

Customers Also Viewed

Don Jo 534 MWA Metal-Wood Stud Anchor, 5-3/4L, Steel

Don-Jo Mfg Metal-Wood Stud Anchor .

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES3
  • LENGTH INCHES5-3/4
  • COLOR FINISHSteel
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • DESCRIPTIONMetal-Wood Stud Anchor
  • MANUFACTURERS PART NUMBER534 MWA
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 534 MWA Metal-Wood Stud Anchor, 5-3/4L, Steel - Pkg Qty 50

Don Jo 534 MWA Metal-Wood Stud Anchor, 5-3/4L, Steel - Pkg Qty 50

Item #: WBB1723591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top