Patio Door Handles
Brand
Type
Weight Range (Lbs)
Color
Price
Package Quantity
1
Color
White
Body Material
Diecast
Package Quantity
1
Color
White
Body Material
Diecast
Package Quantity
1
Color
White
Body Material
Diecast
Package Quantity
1
Color
Silver
Body Material
Aluminum
Prime-Line C 1033 Sliding Glass Door Handle Set, 6-5/8", Diecast, Hook Style, Flush Mount, Keyed
Package Quantity
1
Color
Black
Body Material
Diecast
Prime-Line C 1149 Keyed Sliding Door Handle Set With Wood Pull And Key, Chrome, Diecast
Package Quantity
1
Color
Chrome
Body Material
Wood/Diecast
Package Quantity
1
Color
White
Body Material
Diecast
Package Quantity
1
Color
White
Body Material
Diecast
Package Quantity
1
Color
White
Body Material
Diecast
Package Quantity
1
Color
Black
Body Material
Plastic
Package Quantity
1
Color
Black
Body Material
Aluminum
Package Quantity
1
Color
Black
Body Material
Diecast