Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1069 Sliding Door Wood Pull, Chrome Plated Diecast

Prime-Line C 1069 Sliding Door Wood Pull, Chrome Plated Diecast

Item #: WBB2234153

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.19 up to 5% OFF

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1069 Sliding Door Wood Pull, Chrome Plated Diecast

This pull handle is constructed from wood. It features chrome plated die cast brackets with 6-3/8 -Inch hole centers. Used on all flush type locks.

Product Specifications

  • WEIGHT LBS0.4
  • COLOR FINISHChrome
  • CONSTRUCTION (BODY)Wood/Diecast
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONSliding Door Wood Pull Plated Diecast
  • MANUFACTURERS PART NUMBERC 1069
  • TYPEPatio Door Handles
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line C 1208 Sliding Door Handle Inside Pull, Wood Handle, White Diecast

Item #: B2234981

Not Yet Rated

Usually ships in 16 to 19 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1069 Sliding Door Wood Pull, Chrome Plated Diecast

Prime-Line C 1069 Sliding Door Wood Pull, Chrome Plated Diecast

Item #: WBB2234153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant