Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line C 1078 Sliding Door Handle Set, Black Aluminum

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Prime-Line C 1078 Sliding Door Handle Set, Black Aluminum

Item #: WBB2234188

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.45 Save up to 4%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Prime-Line C 1078 Sliding Door Handle Set, Black Aluminum

This sliding door handle set is constructed of extruded aluminum and comes finished in black. It features a clamp latch with metal activator. This type of door handle set is designed for Lupton, Rolleze and many other patio door manufacturers.

Product Specifications

    • WEIGHT LBS0.67
    • COLOR FINISHBlack
    • CONSTRUCTION (BODY)Aluminum
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products
    • DESCRIPTIONSliding Door Handle Set Aluminum
    • MANUFACTURERS PART NUMBERC 1078
    • TYPEPatio Door Handles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!