Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1129 Sliding Door Flush Handle Set, Keyed, White Diecast

Prime-Line C 1129 Sliding Door Flush Handle Set, Keyed, White Diecast

Item #: WBB2234358

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.99 up to 4% OFF

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1129 Sliding Door Flush Handle Set, Keyed, White Diecast

This handle set is constructed from die cast and comes finished in white. It features a flush inside and outside pull with a keyed cylinder. It includes interchangeable hooks for left or right-handed installations. Used on doors that are 7/8 -Inch thick.

Product Specifications

  • WEIGHT LBS0.64
  • COLOR FINISHWhite
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONSliding Door Flush Handle Set Keyed Diecast
  • MANUFACTURERS PART NUMBERC 1129
  • TYPEPatio Door Handles
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line C 1033 Sliding Glass Door Handle Set, 6-5/8", Diecast, Hook Style, Flush Mount, Keyed

Item #: B2234677

Not Yet Rated

Usually ships in 16 to 19 days

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1129 Sliding Door Flush Handle Set, Keyed, White Diecast

Prime-Line C 1129 Sliding Door Flush Handle Set, Keyed, White Diecast

Item #: WBB2234358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant