Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exterior Sliding Door Hardware

48 Results
Prime-Line® Patio Door Handle Sets

Prime-Line® Patio Door Handle Sets

CompareImageColorHeightHole CenterLengthMaterialModel #Price
Prime-Line C 1308 Patio Door Handle Set, White, Mortise System, Right Hand
White
-
-
-
-
WBB2234097$269.95
Prime-Line® Sliding Door Handle, Flush Mount, White, C 1197
White
7-1/4 in
6 5/8 in
7/8 in
Metal
WBB2144027$61.95
Prime-Line C 1221 Sliding Door Handle, White
White
-
-
-
-
WBB2234636$119.95
Prime-Line C 1226 Sliding Door Flush Latch, White
White
-
-
-
-
WBB2234190$30.95
Prime-Line C 1248 Sliding Door Handle, Aluminum
Silver
-
-
-
-
WBB2234551$62.95
Primeline Products C 1058 Sliding Door Handle Set, Black Finish
Black
1-1/2 in
-
7-3/8 in
Aluminum
WBB1958934$46.95
Prime-Line C 1087 Sliding Door Outside Pull, Black Diecast
Black
-
-
-
-
WBB2234266$32.95
Primeline Products C 1000 Sliding Door Handle Set, Surface Mount, Aluminum
Aluminum
1-1/2 in
-
1-5/16 in
Aluminum
WBB1958920$45.95
Prime-Line® Door Handle Set, Flush, w/Wood Pull and Key, Black Diecast, C 1032
Black
10 in
6-5/8 in
2 in
Diecast
WBB2143973$53.95
Primeline Products C 1005 Sliding Door Handle Set, Aluminum
Aluminum
2 in
-
7-1/4 in
Aluminum
WBB1958929$35.95
Showing 1-10 of 29 results
Prime-Line® Patio Door Locks

Prime-Line® Patio Door Locks

Prime-Line® Patio Door Rollers

Prime-Line® Patio Door Rollers

Prime-Line® Exterior Sliding Door Hardware

Prime-Line® Exterior Sliding Door Hardware