Take 15% off your entire order!

Offer applied at checkout

Prime-Line H 4142 3 Arm Series Pella Casement Operator

Prime-Line H 4142 3 Arm Series Pella Casement Operator

Item #: WBB2234515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$357.99 up to 11% OFF

Price: $316.95

Save $15.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line H 4142 3 Arm Series Pella Casement Operator

This is a Pella Casement Operator. It has a 3-Arm series operator, used by Pella. It is Right Handed.

Product Specifications

  • WEIGHT LBS0.94
  • COLOR FINISHSilver
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTION3 Arm Series Pella Casement Operator
  • MANUFACTURERS PART NUMBERH 4142
  • TYPEWindow Operators
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line H 4141 Pella Casement Operator, Left Hand, 3 Arm Series

Item #: B2234108

Not Yet Rated

Usually ships in 16 to 19 days

$316.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line H 4142 3 Arm Series Pella Casement Operator

Prime-Line H 4142 3 Arm Series Pella Casement Operator

Item #: WBB2234515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant