Take 15% off your entire order!

Offer applied at checkout

Prime-Line H 4282 Casement Operator, 9-Inch Teardrop Type, Left Hand, Aluminum

Prime-Line H 4282 Casement Operator, 9-Inch Teardrop Type, Left Hand, Aluminum

Item #: WBB2234926

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.99 up to 6% OFF

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line H 4282 Casement Operator, 9-Inch Teardrop Type, Left Hand, Aluminum

This casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 inches in diameter), and a case-hardened worm gear mechanism that comes in a corrosion resistant plating. It features a teardrop-shaped housing and an operator crank handle, and comes finished in an aluminum painted color. This Prime-Line casement operator is left-handed, determined when viewing the window from the inside looking out. It is a face-mounted design that installs on older, crank-out casement, steel window frames with 3-7/8 inch and 4-3/4 inch mounting hole centers. This high-end quality operator exhibits minimal gear lash, with positive and smooth operation. For the opposite handing of this operator, see model number H-4288. Installation fasteners and a set screw (for affixing the crank handle onto the operator spindle) are included with each operator.

Product Specifications

  • WEIGHT LBS0.09
  • COLOR FINISHSilver
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONCasement Operator 9-Inch Teardrop Type Left Hand Aluminum
  • MANUFACTURERS PART NUMBERH 4282
  • TYPEWindow Operators
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line H 4285 Casement Operator, 9-Inch Teardrop Type, Left Hand, Bronze

Item #: B2234894

Not Yet Rated

Usually ships in 16 to 19 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line H 4282 Casement Operator, 9-Inch Teardrop Type, Left Hand, Aluminum

Prime-Line H 4282 Casement Operator, 9-Inch Teardrop Type, Left Hand, Aluminum

Item #: WBB2234926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant