Take 15% off your entire order!

Offer applied at checkout

Prime-Line M 6054 Frameless Sliding Shower Door Top Bracket, 3/4", Plastic Wheel, Steel Ball Bearing

Prime-Line M 6054 Frameless Sliding Shower Door Top Bracket, 3/4", Plastic Wheel, Steel Ball Bearing

Item #: WBB2234663

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.49 up to 7% OFF

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line M 6054 Frameless Sliding Shower Door Top Bracket, 3/4", Plastic Wheel, Steel Ball Bearing

This shower door roller assembly is constructed of extruded aluminum and comes in a milled aluminum finish. It features a thru-glass binder post & screw for fastening the bracket to the top of the glass on frameless sliding shower door systems. The wheel is constructed of plastic; it features a flat edge and steel ball bearings for long-lasting, smooth operation. This frameless shower door top roller assembly bracket is used by many shower door manufacturers.

Product Specifications

  • WEIGHT LBS0.12
  • COLOR FINISHSilver
  • CONSTRUCTION (BODY)Aluminum
  • PACKAGE QUANTITY2
  • BRANDPrime-Line Products
  • DESCRIPTIONFrameless Sliding Shower Door Top Bracket 3/4" Plastic Wheel Steel Ball Bearing
  • MANUFACTURERS PART NUMBERM 6054
  • TYPETub & Shower
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • does this replace shower door slider to 3/8 clear glass Easco IPS60 60 x 70 shower door?

    Question Asked By: Eileen, October 30, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, July 01, 2019

      Hello Eileen, this bracket is designed for a glass door of 1/4" thickness. Thank you for your question.

Popular item in this category

Prime-Line N 6550 Closet Door Roller with 7/8-Inch Nylon Wheel,(Pack of 2)

Item #: B2235001

Not Yet Rated

Out of stock, expected on or around 11/03/2020

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line M 6054 Frameless Sliding Shower Door Top Bracket, 3/4", Plastic Wheel, Steel Ball Bearing

Prime-Line M 6054 Frameless Sliding Shower Door Top Bracket, 3/4", Plastic Wheel, Steel Ball Bearing

Item #: WBB2234663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant