Take 15% off your entire order!

Offer applied at checkout

Prime-Line M 6151 Tub Enclosure Rollers, 3/4-Inch, 4-Pack

Prime-Line M 6151 Tub Enclosure Rollers, 3/4-Inch, 4-Pack

Item #: WBB2234158

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.98 up to 6% OFF

Price: $3.75

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line M 6151 Tub Enclosure Rollers, 3/4-Inch, 4-Pack

This 3/4 in. nylon roller has a threaded hex hub. It fits most V shaped tracks that are this height. Comes complete with fasteners for a quick and easy installation.

Product Specifications

  • WEIGHT LBS0.09
  • COLOR FINISHWhite
  • CONSTRUCTION (BODY)Nylon
  • PACKAGE QUANTITY4
  • BRANDPrime-Line Products
  • DESCRIPTIONTub Enclosure Rollers 3/4-Inch
  • MANUFACTURERS PART NUMBERM 6151
  • TYPETub & Shower
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line M 6152 Tub Enclosure Roller, 3/4-Inch, 4-Pack

Item #: B2234975

Not Yet Rated

Usually ships in 16 to 19 days

$4.08

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line M 6151 Tub Enclosure Rollers, 3/4-Inch, 4-Pack

Prime-Line M 6151 Tub Enclosure Rollers, 3/4-Inch, 4-Pack

Item #: WBB2234158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant