Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6578 Pocket Door Bottom Guide, Nylon

Prime-Line N 6578 Pocket Door Bottom Guide, Nylon

Item #: WBB2234194

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.95

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6578 Pocket Door Bottom Guide, Nylon

This pocket door guide is constructed from nylon. It features a jamb mounted design that is easy to install with the included fasteners. This style guide is used for 1-3/8 in. thick pocket doors systems.

Product Specifications

  • WEIGHT LBS0.04
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Nylon
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONPocket Door Bottom Guide Nylon
  • TYPECloset Door Hardware
  • MANUFACTURERS PART NUMBERN 6578
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6565 Bypass Door Guide, Nylon, Bottom Mount

Item #: B2234510

Not Yet Rated

Usually ships in 16 to 19 days

$2.18

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6578 Pocket Door Bottom Guide, Nylon

Prime-Line N 6578 Pocket Door Bottom Guide, Nylon

Item #: WBB2234194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant