Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6584 Bi-Fold Door Bottom Pivot, Adjustable, Nylon,(Pack of 2)

Prime-Line N 6584 Bi-Fold Door Bottom Pivot, Adjustable, Nylon,(Pack of 2)

Item #: WBB2235000

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.29 up to 7% OFF

Price: $4.90

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6584 Bi-Fold Door Bottom Pivot, Adjustable, Nylon,(Pack of 2)

This bi-fold door pivot is constructed from nylon. It features a bottom mount design that uses a hex headed bolt for quick vertical adjustment. It fits on doors that are 1 to 1-3/8 in. thick and up to 30 lbs. each.

Product Specifications

  • WEIGHT LBS0.12
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Nylon
  • PACKAGE QUANTITY2
  • BRANDPrime-Line Products
  • DESCRIPTIONBi-Fold Door Bottom Pivot Adjustable Nylon
  • MANUFACTURERS PART NUMBERN 6584
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6546 Bi-Fold Door Bottom Pivot, Steel,(Pack of 2)

Item #: B2234669

Not Yet Rated

Usually ships in 16 to 19 days

$4.24

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6584 Bi-Fold Door Bottom Pivot, Adjustable, Nylon,(Pack of 2)

Prime-Line N 6584 Bi-Fold Door Bottom Pivot, Adjustable, Nylon,(Pack of 2)

Item #: WBB2235000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant