Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6766 Bypass Door Pull Handle, 1-3/4-Inch Round, Antique Brass Plated,(Pack of 2)

Prime-Line N 6766 Bypass Door Pull Handle, 1-3/4-Inch Round, Antique Brass Plated,(Pack of 2)

Item #: WBB2234848

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.69 up to 10% OFF

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6766 Bypass Door Pull Handle, 1-3/4-Inch Round, Antique Brass Plated,(Pack of 2)

This wardrobe door pull handle is constructed from steel and comes finished in antique brass. It features a 1-3/4 in. diameter and is easily set in place with 2 included nails. This style handle is used by many wardrobe door manufacturers.

Product Specifications

  • WEIGHT LBS0.09
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY2
  • BRANDPrime-Line Products
  • DESCRIPTIONBypass Door Pull Handle 1-3/4-Inch Round Antique Brass Plated
  • MANUFACTURERS PART NUMBERN 6766
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6763 Round Bypass Door Pull Handle, 2-Inch, Antique Brass Plated,(Pack of 2)

Item #: B2234858

Not Yet Rated

Usually ships in 16 to 19 days

$4.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6766 Bypass Door Pull Handle, 1-3/4-Inch Round, Antique Brass Plated,(Pack of 2)

Prime-Line N 6766 Bypass Door Pull Handle, 1-3/4-Inch Round, Antique Brass Plated,(Pack of 2)

Item #: WBB2234848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant