Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6830 Closet Door Roller, Top Hung, 7/16-Inch Offset, 15/16-Inch Wheel,(Pack of 2)

Prime-Line N 6830 Closet Door Roller, Top Hung, 7/16-Inch Offset, 15/16-Inch Wheel,(Pack of 2)

Item #: WBB2234683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.39 up to 8% OFF

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6830 Closet Door Roller, Top Hung, 7/16-Inch Offset, 15/16-Inch Wheel,(Pack of 2)

This top hung wardrobe roller is secured on a 7/16 in offset adjustable bracket. The wheel is constructed from nylon and features an oval edge. Fits a 3/4 in. to 1-3/8 in. thick door. This roller is used on Superior doors.

Product Specifications

  • WEIGHT LBS0.2
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY2
  • BRANDPrime-Line Products
  • DESCRIPTIONCloset Door Roller Top Hung 7/16-Inch Offset 15/16-Inch Wheel
  • MANUFACTURERS PART NUMBERN 6830
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6626 Closet Door Roller, Top Hung, 1/4-Inch Offset, 3/4-Inch Nylon Wheel,(Pack of 2)

Item #: B2234740

Not Yet Rated

Usually ships in 16 to 19 days

$4.08

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6830 Closet Door Roller, Top Hung, 7/16-Inch Offset, 15/16-Inch Wheel,(Pack of 2)

Prime-Line N 6830 Closet Door Roller, Top Hung, 7/16-Inch Offset, 15/16-Inch Wheel,(Pack of 2)

Item #: WBB2234683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant