Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7368 Pocket Door Privacy Lock with Pull, 3-3/4-Inch, Classic Bronze

Prime-Line N 7368 Pocket Door Privacy Lock with Pull, 3-3/4-Inch, Classic Bronze

Item #: WBB2234994

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.99 up to 3% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7368 Pocket Door Privacy Lock with Pull, 3-3/4-Inch, Classic Bronze

This pocket door privacy lock is constructed from metal and comes finished in bronze. It features a wide design for an easy grip design. This type of pocket door lock is non-handed and requires a mortise installation.

Product Specifications

  • WEIGHT LBS0.54
  • COLOR FINISHBronze
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONPocket Door Privacy Lock with Pull 3-3/4-Inch Classic
  • MANUFACTURERS PART NUMBERN 7368
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 7367 Pocket Door Privacy Lock with Pull, 3-3/4-Inch, Satin Nickel

Item #: B2234805

Not Yet Rated

Usually ships in 16 to 19 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7368 Pocket Door Privacy Lock with Pull, 3-3/4-Inch, Classic Bronze

Prime-Line N 7368 Pocket Door Privacy Lock with Pull, 3-3/4-Inch, Classic Bronze

Item #: WBB2234994

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant