Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7404 Mirror Closet Door Roller

Prime-Line N 7404 Mirror Closet Door Roller

Item #: WBB2234634

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.79 up to 7% OFF

Price: $9.10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7404 Mirror Closet Door Roller

Adjustable steel housing with a concave-stepped plastic roller edge, 1-1/2 in diameter. Used on Cox Series 21 and 22 Door systems.

Product Specifications

  • WEIGHT LBS0.41
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONMirror Closet Door Roller
  • MANUFACTURERS PART NUMBERN 7404
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 7042 Sliding Closet Mirror Door Roller

Item #: B2234580

Not Yet Rated

Usually ships in 16 to 19 days

$7.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7404 Mirror Closet Door Roller

Prime-Line N 7404 Mirror Closet Door Roller

Item #: WBB2234634

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant