Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Truth Hardware TH 23016 Single Arm Operator, 9-1/2-Inch with Crank, Left Hand, White

Truth Hardware TH 23016 Single Arm Operator, 9-1/2-Inch with Crank, Left Hand, White

Item #: WBB2234957

Not Yet Rated

$54.95 up to 9% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Truth Hardware TH 23016 Single Arm Operator, 9-1/2-Inch with Crank, Left Hand, White

This single arm operator is constructed from die-cast and comes finished in white. It features a hardened steel worm gear and gear arm that are protected with corrosive resistant finish. This type of operator provides arm movement for a 90-degree window

Product Specifications

  • WEIGHT LBS1.17
  • COLOR FINISHWhite
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDTruth Hardware
  • DESCRIPTIONTruth Hardware Single Arm Operator 9-1/2-Inch with Crank Left Hand
  • MANUFACTURERS PART NUMBERTH 23016
  • TYPEWindow Operators
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Truth Hardware TH 23019 9-1/2-Inch Single Arm Operator with Crank, Right Hand, White

Item #: B2234936

Not Yet Rated

Usually ships in 16 to 19 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 23016 Single Arm Operator, 9-1/2-Inch with Crank, Left Hand, White

Truth Hardware TH 23016 Single Arm Operator, 9-1/2-Inch with Crank, Left Hand, White

Item #: WBB2234957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant