Take 15% off your entire order!

Offer applied at checkout

Prime-Line TH 23030 13-1/2-Inch Single Arm Operator with Crank, Right Hand, Coppertone

Prime-Line TH 23030 13-1/2-Inch Single Arm Operator with Crank, Right Hand, Coppertone

Item #: WBB2234904

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.35 up to 5% OFF

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line TH 23030 13-1/2-Inch Single Arm Operator with Crank, Right Hand, Coppertone

This single arm operator is constructed from diecast and comes in a Coppertone finish. It features a hardened steel arm, drive worm and gear that are protected with a corrosion resistant finish. This operator provides full 90 degree window opening.

Product Specifications

  • WEIGHT LBS1.28
  • COLOR FINISHCopper
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTION13-1/2-Inch Single Arm Operator with Crank Right Hand tone
  • MANUFACTURERS PART NUMBERTH 23030
  • TYPEWindow Operators
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line TH 23027 Single Arm Operator, 13-1/2-Inch with Crank, Left Hand, Coppertone

Item #: B2234905

Not Yet Rated

Out of stock, expected on or around 11/22/2020

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line TH 23030 13-1/2-Inch Single Arm Operator with Crank, Right Hand, Coppertone

Prime-Line TH 23030 13-1/2-Inch Single Arm Operator with Crank, Right Hand, Coppertone

Item #: WBB2234904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant