Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Truth Hardware TH 23092 Dyad Operator with Stud Bracket, Right Hand, White

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Truth Hardware TH 23092 Dyad Operator with Stud Bracket, Right Hand, White

Item #: WBB2234310

Sold By: globalindustrial.com

Expected ship date 05/23/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.49 Save up to 7%
Price: $ 62.95
Product Information
Customer Review
Product Q&A
Truth Hardware TH 23092 Dyad Operator with Stud Bracket, Right Hand, White

This dyad operator is constructed from die-cast and comes finished in white. It is excellent for casement or single vent awning windows and the detachable clip linkage allows for easy removal from sash. It is used extensively on vinyl windows.

Product Specifications

    • COLOR FINISHWhite
    • DESCRIPTIONTruth Hardware Dyad Operator with Stud Bracket Right Hand
    • MANUFACTURERS PART NUMBERTH 23092
    • WEIGHT LBS1.16
    • CONSTRUCTION (BODY)Diecast
    • TYPEWindow Operators
    • PACKAGE QUANTITY1
    • BRANDTruth Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!