Take 15% off your entire order!

Offer applied at checkout

Truth Hardware TH 24024 Truth Hardware Maxim Dual Arm Casement Operator with Stud Bracket, Bronze

Truth Hardware TH 24024 Truth Hardware Maxim Dual Arm Casement Operator with Stud Bracket, Bronze

Item #: WBB2234910

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.59 up to 8% OFF

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Truth Hardware TH 24024 Truth Hardware Maxim Dual Arm Casement Operator with Stud Bracket, Bronze

Operator components include: high pressure diecast zinc case; handle and knob in baked enamel finish; hardened steel arm, drive worm and gears are protected with corrosion resistant finish; plastic roller assures smooth operation; operator provides a full 90Degree window opening and disconnects easily from the sash.

Product Specifications

  • WEIGHT LBS1.54
  • COLOR FINISHBronze
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDTruth Hardware
  • DESCRIPTIONTruth Hardware Truth Hardware Maxim Dual Arm Casement Operator w/ Stud Bracket
  • MANUFACTURERS PART NUMBERTH 24024
  • TYPEWindow Operators
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Truth Hardware TH 24012 Maxim Dual Arm Casement Operator with Stud Bracket, Left Hand, Bronze

Item #: B2234865

Not Yet Rated

Usually ships in 16 to 19 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 24024 Truth Hardware Maxim Dual Arm Casement Operator with Stud Bracket, Bronze

Truth Hardware TH 24024 Truth Hardware Maxim Dual Arm Casement Operator with Stud Bracket, Bronze

Item #: WBB2234910

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant